Shop All Decontamination Kits
Chemsorb
Portable Decontamination Kit
Mfr # KT1540EA
Zoro # G4078873
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12-1/2L x 12-1/2W x 14-1/2H in
- Industry Type Healthcare
- Includes Water Containers, Portable Eyewash, Soap, Towels, Coveralls, Carry Case
- Standards EPA Reg. 40 CFR 170
- Product Type Decontamination Portable Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemsorb
- MFR # KT1540EA
- Zoro # G4078873
- UPC # 816139013282
- Country of Origin United States
- Category Decontamination Kits
Dimensions
Dimensions | 12-1/2L x 12-1/2W x 14-1/2H in |
Height | 14-1/2" |
Details
Item | Decontamination Kit |
Industry Type | Healthcare |
Includes | Water Containers, Portable Eyewash, Soap, Towels, Coveralls, Carry Case |
Standards | EPA Reg. 40 CFR 170 |
Product Type | Decontamination Portable Kit |
Color | Yellow |
Material | Nylon |
Description
Decontamination Kit, Height 14-1/2 In., Includes Water Containers, Portable Eyewash, Soap, Towels, Coveralls, Carry Case, Material Nylon, Product Type Decontamination Portable Kit, Standards EPA Reg. 40 CFR 170, Dimensions 12-1/2L x 12-1/2W x 14-1/2H in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER DuraFlex Stretchable Harnesses (E650-4/UGN)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1090030)
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- CHEMSORB Portable Decon, Refill (KT1542R)
- SECUR-ID Pre-Decon Kit, Adult, PK24 (PRE2B-A)
- SECUR-ID Decon Combo Kit, Youth, PK15 (COMBO2B-Y)
- FSI Decon Kits, 18" W x 18" L x 8" D (F-PPDK)
- SECUR-ID Pre-Decon Kit, Large Adult, PK20 (PRE2B-LA)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- GRAYLING INDUSTRIES GRAYLING 3 ROOM D-CON SHOWER 6 MIL, 2 PLY, WHITE (1001005)
- Chemsorb Decontamination Kits