Shop All Particulate Sorbent
This Product is Discontinued
Chemsorb
General Absorbent Fast Acting, 5Gal Bag (Discontinued)
Mfr # SP30GA-L5B
Zoro # G1206394
This Product is Discontinued
Key Features
- Sold as Pallet/Each Each
- Weight 4 lb
- Color White
- Silica Free Yes
- Series SP30GA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsorb
- MFR # SP30GA-L5B
- Zoro # G1206394
- UPC # 816139016603
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 5 gal |
Container Length | 25 in |
Container Height | 4 in |
Container Depth | 16 in |
Details
Sold as Pallet/Each | Each |
Weight | 4 lb |
Color | White |
Silica Free | Yes |
Series | SP30GA |
Easy Clean Up | Yes |
Specialized Applications | Food Grade |
Container Type | Bag |
Volume | 5 gal |
Features | Leaving a Dry and Residue-Free Surface, Lighter |
Composition Detail | Perlite |
Standards | EPA, FDA 21 CFR, NDF Certified Category Code J1, OSHA |
NSF Rating | J1 |
Volume Absorbed per Pkg. | 2 gal |
Container Type and Capacity | 5 gal Bag |
Item | General Absorbent Fast Acting,5Gal Bag |
Description
Granular Sorbent, Container Type Bag, Composition Detail Perlite, Container Type and Capacity 5 gal Bag, Weight 4 lb, Volume 5 gal, Volume Absorbed per Pkg. 2 gal, Specialized Applications Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.