Shop All Particulate Sorbent
This Product is Discontinued
Chemsorb
General Absorbent, 30 Gallon Fiber Drum (Discontinued)
Mfr # SP30GA-L30D
Zoro # G1206403
Free Shipping & Returns
This Product is Discontinued
Key Features
- Volume Absorbed per Pkg. 15 gal
- Container Type Drum
- Container Size 30 gal
- Weight 25 lb
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsorb
- MFR # SP30GA-L30D
- Zoro # G1206403
- UPC # 816139016627
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 30 gal |
Container Depth | 20 in |
Container Height | 27 in |
Container Length | 20 in |
Details
Item | General Absorbent,30 Gallon Fiber Drum |
Volume Absorbed per Pkg. | 15 gal |
Container Type | Drum |
Weight | 25 lb |
Color | White |
Standards | EPA, FDA 21 CFR, NDF Certified Category Code J1, OSHA |
Composition Detail | Perlite |
Series | SP30GA |
NSF Rating | J1 |
Specialized Applications | Food Grade |
Silica Free | Yes |
Easy Clean Up | Yes |
Sold as Pallet/Each | Each |
Volume | 30 gal |
Features | Leaving a Dry and Residue-Free Surface, Lighter |
Container Type and Capacity | 30 gal Drum |
Description
Granular Sorbent, Container Type Drum, Composition Detail Perlite, Container Type and Capacity 30 gal Drum, Weight 25 lb, Volume 30 gal, Volume Absorbed per Pkg. 15 gal, Specialized Applications Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.