Shop All Particulate Sorbent
Chemsorb
Flammable Liquid Absorbent, 5Gal Bag
Mfr # SP40FR-L5B
Zoro # G1206589
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15 lb
- Volume Absorbed Range 0 to 9 gal
- Standards EPA, FDA 21 CFR, NDF Certified Category Code J1, OSHA
- Specialized Applications Food Grade
- Volume 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsorb
- MFR # SP40FR-L5B
- Zoro # G1206589
- UPC # 816139016641
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Length | 25 in |
Container Height | 4 in |
Container Depth | 16 in |
Container Size | 5 gal |
Details
Weight | 15 lb |
Volume Absorbed Range | 0 to 9 gal |
Standards | EPA, FDA 21 CFR, NDF Certified Category Code J1, OSHA |
Specialized Applications | Food Grade |
Volume | 5 gal |
Features | Retards the Ability of Flammable Liquids to Rapidly Combust, Leaving a Dry and Residue-Free Surface, Lighter |
Series | SP40FR |
Sold as Pallet/Each | Each |
Silica Free | Yes |
Color | White |
Volume Absorbed per Pkg. | 2 gal |
Container Type | Bag |
Composition Detail | Perlite |
NSF Rating | J1 |
Easy Clean Up | Yes |
Container Type and Capacity | 5 gal Bag |
Item | Flammable Liquid Absorbent,5Gal Bag |
Description
Granular Sorbent, Container Type Bag, Composition Detail Perlite, Container Type and Capacity 5 gal Bag, Weight 15 lb, Volume 5 gal, Volume Absorbed per Pkg. 2 gal, Specialized Applications Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (476803)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-4-PK (7015-4-PK)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (RWG557L)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- CHEMSORB Universal Absorbent Roll, 15"X150Ft (SP33GA-RL15)
- CHEMSORB Caustic Neutralizing Absorbent 1Gal Bag (SP70CA-L1B)
- CHEMSORB Caustic Neutralizing Absorbent, 5Gal Pail (SP70CA-L5P)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Pail (SP40FR-L5P)
- CHEMSORB Minute Man Universal Absorbent Spill Kit (SP30GA-MIN)
- CHEMSORB Flammable Liquid Absorbent, 1Gallon Bag (SP40FR-L1B)
- PIG Absorb-&-Lock Loose Absorbent, 2 lb, PK4 (PLP500)
- Chemsorb Spill Control Supplies