Shop All Spill Control Kits and Stations
This Product is Discontinued
Chemsorb
Diking Tubes, Woven Skin, 3.5"X48", PK20 (Discontinued)
Mfr # SP30GA-S20
Zoro # G1211330
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Fluids Absorbed Universal
- Size 3 1/2 in x 4 ft
- Standards FDA 21 CFR
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemsorb
- MFR # SP30GA-S20
- Zoro # G1211330
- UPC # 816139016542
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 3 1/2 in x 4 ft |
Length | 4 ft |
Diameter | 3 1/2 in |
Details
Item | Diking Tubes,Woven Skin,3.5"X48",PK20 |
Color | White |
Fluids Absorbed | Universal |
Standards | FDA 21 CFR |
Connector Type | No Connector |
Neutralizing | Yes |
Sock/Boom Profile | Round |
Printed Message | No Message |
Wringable | Not Wringable |
Specialized Applications | Food Grade |
Connector Material | No Connector |
Color/Pattern | White |
NSF Rating | J1 |
Product Type | Sorbent Sock |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 1/2 in x 48 in, Color/Pattern White, Sock/Boom Profile Round, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.