Shop All Light Sticks
Chemlight By Cyalume Technologies
Visible Pad Marking Emitter, Yellow, PK25
Mfr # 9-27631
Zoro # G7781672
product price: $56.99
/pk 25, $2.28/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Duration 10 hr
- Length 4 1/2 in
- Includes Peel Off Adhesive Backing, Hook and hole feature allows VisiPad to be hung from wires or monofilimant
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-27631
- Zoro # G7781672
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 4 1/2 in |
Details
Item | Visible Pad Marking Emitter |
Color | Yellow |
Duration | 10 hr |
Includes | Peel Off Adhesive Backing, Hook and hole feature allows VisiPad to be hung from wires or monofilimant |
Shelf Life | 2 yr |
Description
Visible Pad Marking Emitter, Yellow, Duration 10 hr, Length 4 1/2 in, Shelf Life 2 yr, Includes Peel Off Adhesive Backing, Hook and hole feature allows VisiPad to be hung from wires or monofilimant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 35/39 W, 1 Lamp HID Ballast Kit (71A5081-001D)
- ILC Replacement for Feit Electric F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 FEIT ELECTRIC)
- PELICAN Quick-Mounts, 4 pcs. (1507)
- ILC Replacement for Sylvania Cf26dt/e/in/841/eco replacement light bulb lamp, 2PK (CF26DT/E/IN/841/ECO SYLVANIA)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 1-1/2 in. L, PK50 (9-44340PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- MUTUAL INDUSTRIES Cyalume 12 Hours Lightstick, 6" Length, 6 in Height, 6 in Width (17759-39-12)
- Chemlight By Cyalume Technologies Light Sticks