Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Yellow, 6 In. L, 12 hr., PK10
Mfr # 9-01360
Zoro # G3868733
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration 12 hr
- Length 6 in
- Includes Self Standing Holder
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-01360
- Zoro # G3868733
- UPC # 890588002677
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Yellow |
Duration | 12 hr |
Includes | Self Standing Holder |
Shelf Life | 4 yr |
Description
Lightstick, Yellow, Duration 12 hr, Length 6 in, Shelf Life 4 yr, Includes Self Standing Holder, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- ILC Replacement For EIKO, SLM2462C5840UDA (SLM24-62/C5/840-U-D-A)
- GE LAMPS GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast (GE232-MV-PS-N)
- CELEBRATIONS Incandescent C9 Blue 4 ct Replacement Christmas Light Bulbs (BU4C9OBLA)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- Chemlight By Cyalume Technologies Light Sticks