Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Yellow, 4 hr., 3 in. L, PK25
Mfr # 9-28700PF
Zoro # G8938711
product price: $42.45
/pk 25, $1.70/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Duration 4 hr
- Length 3 in
- Includes NSN 6260-01-335-2870
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-28700PF
- Zoro # G8938711
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 3 in |
Details
Item | Lightstick |
Color | Yellow |
Duration | 4 hr |
Includes | NSN 6260-01-335-2870 |
Shelf Life | 2 yr |
Description
Lightstick, Yellow, Duration 4 hr, Length 3 in, Shelf Life 2 yr, Includes NSN 6260-01-335-2870, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 71a7907-001db (71A7907-001DB ADVANCE)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-835/MF20/G 25/1)
- ILC Replacement for Philips 6423 replacement light bulb lamp (6423 PHILIPS)
- SATCO CFL Spiral Bulb T2, 23W, 1600Lumens, 3/BX, White PK (SDNS6274)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK10 (9-97520PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 1/2 hr., 6 in. L, PK50 (9-68260PF)
- CYALUME TECHNOLOGIES Lightstick, Orange, 5 min., 6 in. L, PK10 (9-03630)
- Chemlight By Cyalume Technologies Light Sticks