Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Yellow, 4 hr., 1-1/2 in. L, PK50
Mfr # 9-44350PF
Zoro # G8938754
product price: $45.99
/pk 50, $0.92/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Duration 4 hr
- Length 1 1/2 in
- Includes NSN 6260-01-209-4435
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-44350PF
- Zoro # G8938754
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 1 1/2 in |
Details
Item | Lightstick |
Color | Yellow |
Duration | 4 hr |
Includes | NSN 6260-01-209-4435 |
Shelf Life | 2 yr |
Description
Lightstick, Yellow, Duration 4 hr, Length 1 1/2 in, Shelf Life 2 yr, Includes NSN 6260-01-209-4435, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- NITECORE UV 1800 Lumen Rechargeable Flashlight with UV Light (P20i-UV)
- KODIAK 6000 Lumen Rechargeable Tactical Flashlight (K-6KFLOOD-6/12)
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 1-1/2 in. L, PK50 (9-44340PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- Chemlight By Cyalume Technologies Light Sticks