Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Yellow, 2 hr., 10 in. L, PK6
Mfr # 9-71260PF
Zoro # G8938797
product price: $46.15
/pk 6, $7.69/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Duration 2 hr
- Length 10 in
- Includes NSN 6260-01-445-3938
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-71260PF
- Zoro # G8938797
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 10 in |
Details
Item | Lightstick |
Color | Yellow |
Duration | 2 hr |
Includes | NSN 6260-01-445-3938 |
Shelf Life | 4 yr |
Description
Lightstick, Yellow, Duration 2 hr, Length 10 in, Shelf Life 4 yr, Includes NSN 6260-01-445-3938, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Mini Light Bar, LED, Amber, Permanent (NVG10-4AF)
- ILC Replacement for GE General Electric G.E 39409 replacement light bulb lamp (39409 GE GENERAL ELECTRIC G.E)
- NITECORE 1200 Lumen USB-C Rechargeable Headlamp (HC60v2)
- ILC Replacement for Philips TUV 7W Pl-s 2P replacement light bulb lamp (TUV 7W PL-S 2P PHILIPS)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Yellow, PK25 (9-27631)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 1/2 hr., 6 in. L, PK50 (9-68260PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 1-1/2 in. L, PK50 (9-44340PF)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Filled Light Center, 40 Lightstick (9-00386)
- Chemlight By Cyalume Technologies Light Sticks