Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Yellow, 1/2 hr., 6 in. L, PK500
Mfr # 9-27061
Zoro # G8938666
product price: $978.99
/pk 500, $1.96/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Duration 1/2 hr
- Length 6 in
- Includes NSN 6260-01-074-4230, Hook and Gate
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-27061
- Zoro # G8938666
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Yellow |
Duration | 1/2 hr |
Includes | NSN 6260-01-074-4230, Hook and Gate |
Shelf Life | 4 yr |
Description
Lightstick, Yellow, Duration 1/2 hr, Length 6 in, Shelf Life 4 yr, Includes NSN 6260-01-074-4230, Hook and Gate, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser Leather Pouch Type D for P6R Signature (880609)
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 In. L, PK10 (9-08003B)
- ILC Replacement for SYLVANIA FT55DL/835/ECO (FT55DL/835/ECO SYLVANIA)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 2 hr., 10 in. L, PK6 (9-71250PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- Chemlight By Cyalume Technologies Light Sticks