Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Yellow, 12 hr., 15 in. L, PK5
Mfr # 9-06130
Zoro # G8938587
product price: $70.15
/pk 5, $14.03/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Duration 12 hr
- Length 15 in
- Includes NSN 6260-01-265-0613, One End Ring for hanging with monofilament
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-06130
- Zoro # G8938587
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Lightstick |
Color | Yellow |
Duration | 12 hr |
Includes | NSN 6260-01-265-0613, One End Ring for hanging with monofilament |
Shelf Life | 4 yr |
Description
Lightstick, Yellow, Duration 12 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-265-0613, One End Ring for hanging with monofilament, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 300/2if replacement light bulb lamp (300/2IF LIGHT BULB / LAMP)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLACPBO)
- KIM LIGHTING Step Light, LED, 5 Watts, Black (EL807/3L3KUV/BL)
- ILC Replacement for Fulham Flft514w830 replacement light bulb lamp (FLFT514W830 FULHAM)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Circular, Orange, 3 in. L, PK10 (9-42730PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Yellow, PK25 (9-27631)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 in. L, PK500 (9-27063)
- Chemlight By Cyalume Technologies Light Sticks