Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, White, 8 hr., 15 in. L, PK5
Mfr # 9-03670
Zoro # G8938562
original price:
$57.99
5% off
new price: $54.55
/pk 5, $10.91/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Duration 8 hr
- Length 15 in
- Includes NSN 6260-01-247-0367, One End Ring for hanging with monofilament or a lanyard.
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-03670
- Zoro # G8938562
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Lightstick |
Color | White |
Duration | 8 hr |
Includes | NSN 6260-01-247-0367, One End Ring for hanging with monofilament or a lanyard. |
Shelf Life | 4 yr |
Description
Lightstick, White, Duration 8 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-247-0367, One End Ring for hanging with monofilament or a lanyard., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumen Dynamics Omnicure S2000 replacement light bulb lamp (OMNICURE S2000 LUMEN DYNAMICS)
- ILC Replacement for Osram Sylvania 48860fl replacement light bulb lamp (48860FL OSRAM SYLVANIA)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 446-Lr-Tc-P (446-LR-TC-P)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 in. L, PK500 (9-27054)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 1-1/2 in. L, PK50 (9-44340PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 1/2 hr., 6 in. L, PK50 (9-68260PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- Chemlight By Cyalume Technologies Light Sticks