Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, White, 1/2 hr., 6 in. L, PK10
Mfr # 9-03680
Zoro # G8595456
original price:
$115.99
9% off
new price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Duration 1/2 hr
- Length 6 in
- Includes NSN 6260-01-247-0368, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-03680
- Zoro # G8595456
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | White |
Duration | 1/2 hr |
Includes | NSN 6260-01-247-0368, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Lightstick, White, Duration 1/2 hr, Length 6 in, Shelf Life 4 yr, Includes NSN 6260-01-247-0368, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 71818 replacement light bulb lamp (71818 EIKO)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- HALO Adjustable Coilex® Baffle, 3003 (3003WHWB)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 2 hr., 10 in. L, PK6 (9-71250PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- MUTUAL INDUSTRIES 8Hours 6" Light Sticks White 10C (17759-10-8)
- Chemlight By Cyalume Technologies Light Sticks