Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Red, 4 hr., 1-1/2 in. L, PK50
Mfr # 9-86000PF
Zoro # G8938824
product price: $42.89
/pk 50, $0.86/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Duration 4 hr
- Length 1 1/2 in
- Includes NSN 6260-01-230-8600
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-86000PF
- Zoro # G8938824
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 1 1/2 in |
Details
Item | Lightstick |
Color | Red |
Duration | 4 hr |
Includes | NSN 6260-01-230-8600 |
Shelf Life | 2 yr |
Description
Lightstick, Red, Duration 4 hr, Length 1 1/2 in, Shelf Life 2 yr, Includes NSN 6260-01-230-8600, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Enhance MR16 GU5.3 LED Bulb Daylight 50 Watt Equivalence 3 pk (BPEXN/950CA/3)
- LITHONIA LIGHTING Quantum Series 2 LED Lamps, Emergency Light (EU2C LED)
- ILC Replacement for GE General Electric G.E 97573 replacement light bulb lamp (97573 GE GENERAL ELECTRIC G.E)
- PETZL Pixa Plate and Headband (E78900 2)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 1/2 hr., 6 in. L, PK50 (9-68260PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 12 hr., 6 In. L, PK10 (9-08004B)
- Chemlight By Cyalume Technologies Light Sticks