Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Red, 1/2 hr., 6 in. L, PK500
Mfr # 9-27063
Zoro # G8938675
product price: $1,223.99
/pk 500, $2.45/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Duration 1/2 hr
- Length 6 in
- Includes NSN 6260-01-230-8601, Hook and Gate
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-27063
- Zoro # G8938675
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Red |
Duration | 1/2 hr |
Includes | NSN 6260-01-230-8601, Hook and Gate |
Shelf Life | 4 yr |
Description
Lightstick, Red, Duration 1/2 hr, Length 6 in, Shelf Life 4 yr, Includes NSN 6260-01-230-8601, Hook and Gate, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Regressed Lens Adjustable Reflector, 3007 (3007WHC)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156-2PK)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 8 hr., 6 in. L, PK500 (9-27077)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 1-1/2 in. L, PK50 (9-44340PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- Chemlight By Cyalume Technologies Light Sticks