Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Red, 1/2 hr., 6 In. L, PK10
Mfr # 9-86010
Zoro # G3868767
product price: $28.19
/pk 10, $2.82/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration 1/2 hr
- Length 6 in
- Includes Self Standing Holder
- Shelf Life 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-86010
- Zoro # G3868767
- UPC # 852845001083
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | High Intensity Lightstick |
Color | Red |
Duration | 1/2 hr |
Includes | Self Standing Holder |
Shelf Life | 5 yr |
Description
High Intensity Lightstick, Red, Duration 1/2 hr, Length 6 in, Shelf Life 5 yr, Includes Self Standing Holder, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Mc150t6/u/g12/942 replacement light bulb lamp (MC150T6/U/G12/942 SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA 64185 (64185 OSRAM SYLVANIA)
- KEYSTONE T5HO Program Start Electronic Ballast, KTEB-454HO-UV-PS (KTEB-454HO-UV-PS)
- PETZL AMERICA Rechargeable Headlamp, Pixa 3R, 90 Lumens (?E78CHR 2)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 in. L, PK500 (9-27054)
- Chemlight By Cyalume Technologies Light Sticks