Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Red, 12 hr., 15 in. L, PK5
Mfr # 9-06120
Zoro # G8938571
original price:
$57.65
9% off
new price: $51.89
/pk 5, $10.38/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Duration 12 hr
- Length 15 in
- Includes NSN 6260-01-265-0612, One End Ring for hanging with monofilament
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-06120
- Zoro # G8938571
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Lightstick |
Color | Red |
Duration | 12 hr |
Includes | NSN 6260-01-265-0612, One End Ring for hanging with monofilament |
Shelf Life | 4 yr |
Description
Lightstick, Red, Duration 12 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-265-0612, One End Ring for hanging with monofilament, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- ILC Replacement for Eiko 031293089007 replacement light bulb lamp (031293089007 EIKO)
- ILC Replacement for Sylvania 64402 replacement light bulb lamp (64402 SYLVANIA)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Yellow, PK25 (9-27631)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 in. L, PK500 (9-27054)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 hr., 4 in. L, PK100 (9-76300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- MUTUAL INDUSTRIES 8Hours 6" Light Sticks White 10C (17759-10-8)
- Chemlight By Cyalume Technologies Light Sticks