Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Orange, 6 In. L, 12 hr., PK10
Mfr # 9-97530
Zoro # G3868715
product price: $22.59
/pk 10, $2.26/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration 12 hr
- Length 6 in
- Includes Self Standing Holder
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-97530
- Zoro # G3868715
- UPC # 890588002721
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Orange |
Duration | 12 hr |
Includes | Self Standing Holder |
Shelf Life | 4 yr |
Description
Lightstick, Orange, Duration 12 hr, Length 6 in, Shelf Life 4 yr, Includes Self Standing Holder, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 7W MR16 41K GU5.3 FL High CRI (LED712VMR16941KFL)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-R)
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11LL (H11LL)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- Chemlight By Cyalume Technologies Light Sticks