Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Orange, 6 hr., 4 in. L, PK100
Mfr # 9-76300
Zoro # G8938815
original price:
$183.99
7% off
new price: $170.99
/pk 100, $1.71/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Duration 6 hr
- Length 4 in
- Includes NSN 6260-01-282-7630, Hook and hole feature allows ChemLight to be hung from wires or monofilimant
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-76300
- Zoro # G8938815
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 4 in |
Details
Item | Lightstick |
Color | Orange |
Duration | 6 hr |
Includes | NSN 6260-01-282-7630, Hook and hole feature allows ChemLight to be hung from wires or monofilimant |
Shelf Life | 4 yr |
Description
Lightstick, Orange, Duration 6 hr, Length 4 in, Shelf Life 4 yr, Includes NSN 6260-01-282-7630, Hook and hole feature allows ChemLight to be hung from wires or monofilimant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21260)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21236)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 2 hr., 10 in. L, PK6 (9-71250PF)
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- Chemlight By Cyalume Technologies Light Sticks