Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Orange, 2 hr., 10 in. L, PK6
Mfr # 9-71250PF
Zoro # G8938781
product price: $50.09
/pk 6, $8.35/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Duration 2 hr
- Length 10 in
- Includes NSN 6260-01-445-3937, Tripod Stand
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-71250PF
- Zoro # G8938781
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 10 in |
Details
Item | Lightstick |
Color | Orange |
Duration | 2 hr |
Includes | NSN 6260-01-445-3937, Tripod Stand |
Shelf Life | 4 yr |
Description
Lightstick, Orange, Duration 2 hr, Length 10 in, Shelf Life 4 yr, Includes NSN 6260-01-445-3937, Tripod Stand, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-30)
- JESCO 2 ft Power Cord for SG-LED/SGA-LED (SG-PC24-WH)
- PURE GARDEN LED Solar Rock Lights, Black, 4PK (50-21)
- ILC Replacement for Osram Sylvania Qt3x32/120is (QT3X32/120IS OSRAM SYLVANIA)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Yellow, PK25 (9-27631)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK10 (9-97520PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System, PK10 (9-08500)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- PROPAC LIGHTSTICK WRAPPED (D8010-WRAP)
- Chemlight By Cyalume Technologies Light Sticks