Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Orange, 12 hr., 6 in. L, PK500
Mfr # 9-27019
Zoro # G8938614
product price: $918.99
/pk 500, $1.84/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Duration 12 hr
- Length 6 in
- Includes NSN 6260-01-195-9753, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-27019
- Zoro # G8938614
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Orange |
Duration | 12 hr |
Includes | NSN 6260-01-195-9753, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Lightstick, Orange, Duration 12 hr, Length 6 in, Shelf Life 4 yr, Includes NSN 6260-01-195-9753, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- SATCO 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S3131)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- ILC Replacement for Lumapro 5v691 replacement light bulb lamp (5V691 LUMAPRO)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 in. L, PK500 (9-27054)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 2 hr., 10 in. L, PK6 (9-71250PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Yellow, PK25 (9-27631)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System, PK10 (9-08500)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Red, PK25 (9-27611)
- Chemlight By Cyalume Technologies Light Sticks