Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Infrared, 3 hr., PK20
Mfr # 9-87140PF
Zoro # G7835572
product price: $280.99
/pk 20, $14.05/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color IR (Requires Night Vision Goggles)
- Duration 3 hr
- Length 15 in
- Includes NSN 6260-01-341-8714 - Requires Night Vision Goggles
- Shelf Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-87140PF
- Zoro # G7835572
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Lightstick |
Color | IR (Requires Night Vision Goggles) |
Duration | 3 hr |
Includes | NSN 6260-01-341-8714 - Requires Night Vision Goggles |
Shelf Life | 3 yr |
Description
Lightstick, IR (Requires Night Vision Goggles), Duration 3 hr, Length 15 in, Shelf Life 3 yr, Includes NSN 6260-01-341-8714 - Requires Night Vision Goggles, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 160 lumens LED Hand Held Worklight (DCL044)
- ILB GOLD Bulb, Fluorescent Compact, Cfl Double Twin-Medium Base, Replacement For Donsbulbs, Cf13El/850/Med (CF13EL/850/MED)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- ILC Replacement for Philips 14323-0 replacement light bulb lamp (14323-0 PHILIPS)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 2 hr., 10 in. L, PK6 (9-71250PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 2 in. L, PK50 (9-28710PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Circular, Orange, 3 in. L, PK10 (9-42730PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System, PK10 (9-08500)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- MUTUAL INDUSTRIES Cyalume 8 Hours Lightstick, 6" Length, B, 6 in Height, 6 in Width (M17759-25-8)
- Chemlight By Cyalume Technologies Light Sticks