Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Infrared, 3 hr., PK10
Mfr # 9-97520PF
Zoro # G8384704
product price: $40.85
/pk 10, $4.09/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color IR (Requires Night Vision Goggles)
- Duration 3 hr
- Length 6 in
- Includes NSN 6260-01-195-9752 - Requires Night Vision Goggles
- Shelf Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-97520PF
- Zoro # G8384704
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | IR (Requires Night Vision Goggles) |
Duration | 3 hr |
Includes | NSN 6260-01-195-9752 - Requires Night Vision Goggles |
Shelf Life | 3 yr |
Description
Lightstick, IR (Requires Night Vision Goggles), Duration 3 hr, Length 6 in, Shelf Life 3 yr, Includes NSN 6260-01-195-9752 - Requires Night Vision Goggles, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ft Linear Led Striplight 4000 Lum 120V, 4 (4SLSTP4040DD-120V)
- ILC Replacement for Aero-tech Ula-96 replacement light bulb lamp, 4PK (ULA-96 AERO-TECH)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/930/FR/P/ND 4/1FB)
- ILC Replacement for Northern Light Techn Flamingo replacement light bulb lamp (FLAMINGO NORTHERN LIGHT TECHN)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 2 in. L, PK50 (9-28710PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Circular, Orange, 3 in. L, PK10 (9-42730PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- MUTUAL INDUSTRIES 8Hours 6" Light Sticks White 10C (17759-10-8)
- Chemlight By Cyalume Technologies Light Sticks