Shop All Light Sticks
This Product is Discontinued
Chemlight By Cyalume Technologies
Lightstick, Green, PK10 (Discontinued)
Mfr # 9-27049
Zoro # G4828695
This Product is Discontinued
Key Features
- Color Green
- Duration 2 hr
- Length 10 in
- Includes Bipod Stand
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-27049
- Zoro # G4828695
- UPC # 890588002639
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 10 in |
Details
Item | Lightstick |
Color | Green |
Duration | 2 hr |
Includes | Bipod Stand |
Shelf Life | 2 yr |
Description
Lightstick, Green, Duration 2 hr, Length 10 in, Shelf Life 2 yr, Includes Bipod Stand, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.