Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Green, 6 hr., 4 in. L, PK100
Mfr # 9-74780
Zoro # G8938806
product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Duration 6 hr
- Length 4 in
- Includes NSN 6260-01-106-7478, Hook and hole feature allows ChemLight to be hung from wires or monofilimant
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-74780
- Zoro # G8938806
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 4 in |
Details
Item | Lightstick |
Color | Green |
Duration | 6 hr |
Includes | NSN 6260-01-106-7478, Hook and hole feature allows ChemLight to be hung from wires or monofilimant |
Shelf Life | 4 yr |
Description
Lightstick, Green, Duration 6 hr, Length 4 in, Shelf Life 4 yr, Includes NSN 6260-01-106-7478, Hook and hole feature allows ChemLight to be hung from wires or monofilimant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Changer Bulb Flood 3/4In Thrds (3001)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- ECLIPSE ENTERPRISES Eclipse MA-1209LA - LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK10 (9-97520PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 In. L, PK10 (9-08002B)
- Chemlight By Cyalume Technologies Light Sticks