Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Green, 4 hr., 1-1/2 in. L, PK50
Mfr # 9-44340PF
Zoro # G8938745
product price: $54.15
/pk 50, $1.08/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Duration 4 hr
- Length 1 1/2 in
- Includes NSN 6260-01-209-4434
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-44340PF
- Zoro # G8938745
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 1 1/2 in |
Details
Item | Lightstick |
Color | Green |
Duration | 4 hr |
Includes | NSN 6260-01-209-4434 |
Shelf Life | 2 yr |
Description
Lightstick, Green, Duration 4 hr, Length 1 1/2 in, Shelf Life 2 yr, Includes NSN 6260-01-209-4434, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 13 x 3.5 x 0.75 in. Berkshire Thermoformed PVC Ceiling Medallion - 5.75 in. (DW2572906)
- STREAMLIGHT Flashlight Holster (85905)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- MAXXIMA Low Profile Strip Light (M84451)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Yellow, PK25 (9-27631)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 1/2 hr., 6 in. L, PK50 (9-68260PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK10 (9-97520PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 In. L, PK10 (9-08002B)
- Chemlight By Cyalume Technologies Light Sticks