Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Green, 12 hr., 6 in. L, PK500
Mfr # 9-27017
Zoro # G8938605
product price: $963.99
/pk 500, $1.93/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Duration 12 hr
- Length 6 in
- Includes NSN 6260-01-074-4229, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-27017
- Zoro # G8938605
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Green |
Duration | 12 hr |
Includes | NSN 6260-01-074-4229, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Lightstick, Green, Duration 12 hr, Length 6 in, Shelf Life 4 yr, Includes NSN 6260-01-074-4229, Hook and Gate end for hanging the ChemLight from Monofilimant or a lanyard, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecco 6750a replacement light bulb lamp (6750A ECCO)
- ILC Replacement For LIGHT BULB LAMP F40AX35 FLUORESCENT LINEAR 2PK (2PAK:WX-ET5S-3)
- CRC Engine Flush, Blue, Plastic, Size 1 gal. (SX128)
- ILC Replacement For Seeburg Jukebox Light Bulb Lamp 10 Pack, 10PK (Std1-4 Indicator Panel)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK10 (9-97520PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Red, PK25 (9-27611)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- Chemlight By Cyalume Technologies Light Sticks