Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Green, 12 hr., 15 in. L, PK5
Mfr # 9-03620
Zoro # G8938553
product price: $66.85
/pk 5, $13.37/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Duration 12 hr
- Length 15 in
- Includes NSN 6260-01-247-0362, One End Ring for hanging with monofilament
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-03620
- Zoro # G8938553
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Lightstick |
Color | Green |
Duration | 12 hr |
Includes | NSN 6260-01-247-0362, One End Ring for hanging with monofilament |
Shelf Life | 4 yr |
Description
Lightstick, Green, Duration 12 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-247-0362, One End Ring for hanging with monofilament, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Programming Jig for Smart Current LED Driver, KTLD-SC-PGMR-1 (KTLD-SC-PGMR-1)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable 4-Pack (LR23959-4PK)
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- ILC Replacement for GE General Electric G.E 0043168917506ean replacement light bulb lamp, 2PK (0043168917506EAN GE GENERAL ELECTRIC G.E)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 2 hr., 10 in. L, PK6 (9-71250PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Filled Light Center, 40 Lightstick (9-00386)
- Chemlight By Cyalume Technologies Light Sticks