Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Blue, 8 hr., 15 in. L, PK5
Mfr # 9-06140
Zoro # G8938596
product price: $54.55
/pk 5, $10.91/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Duration 8 hr
- Length 15 in
- Includes NSN 6260-01-265-0614, One End Ring for hanging with monofilament
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-06140
- Zoro # G8938596
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Lightstick |
Color | Blue |
Duration | 8 hr |
Includes | NSN 6260-01-265-0614, One End Ring for hanging with monofilament |
Shelf Life | 4 yr |
Description
Lightstick, Blue, Duration 8 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-265-0614, One End Ring for hanging with monofilament, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-KNC-UNV)
- COOPER LIGHTING All Pro Double Head Wet List Remote (APWR2)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3500)
- ILC Replacement for Sterilight S330rl replacement light bulb lamp (S330RL STERILIGHT)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- Chemlight By Cyalume Technologies Light Sticks