Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Blue, 6 In. L, 8 hr., PK10
Mfr # 9-55600
Zoro # G3868742
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration 8 hr
- Length 6 in
- Includes Self Standing Holder
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-55600
- Zoro # G3868742
- UPC # 890588002646
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 6 in |
Details
Item | Lightstick |
Color | Blue |
Duration | 8 hr |
Includes | Self Standing Holder |
Shelf Life | 4 yr |
Description
Lightstick, Blue, Duration 8 hr, Length 6 in, Shelf Life 4 yr, Includes Self Standing Holder, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12460)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 5000K Bright White Dimmable E26 Base 6-Pack (LR31604-6PC)
- PROGRESS LIGHTING Ten feet of 9 Gauge Chain, Oil Rubbed Bronze (P8757-108)
- STRAITS Vapor Tight Fixture - .5x4 (13071070)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 in. L, PK500 (9-27063)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- Chemlight By Cyalume Technologies Light Sticks