Shop All Light Sticks
Chemlight By Cyalume Technologies
Lightstick, Blue, 4 hr., 1-1/2 in. L, PK50
Mfr # 9-44360PF
Zoro # G8938763
original price:
$44.59
13% off
new price: $38.75
/pk 50, $0.78/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Duration 4 hr
- Length 1 1/2 in
- Includes NSN 6260-01-209-4436
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-44360PF
- Zoro # G8938763
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 1 1/2 in |
Details
Item | Lightstick |
Color | Blue |
Duration | 4 hr |
Includes | NSN 6260-01-209-4436 |
Shelf Life | 2 yr |
Description
Lightstick, Blue, Duration 4 hr, Length 1 1/2 in, Shelf Life 2 yr, Includes NSN 6260-01-209-4436, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Gimbal Ring Trim" (EL317W)
- FENIX LIGHTING Tactical Flashlight, LED, Lithium Ion, Blk (TK16 V2.0)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- ILC Replacement for Sylvania H11-55w replacement light bulb lamp (H11-55W SYLVANIA)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Red, PK25 (9-27611)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 2 in. L, PK50 (9-28710PF)
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- Chemlight By Cyalume Technologies Light Sticks