Shop All Light Sticks
Chemlight By Cyalume Technologies
Impact Lightstick, Yellow, 12hr, 15inL, PK20
Mfr # 9-87110PF
Zoro # G8938842
product price: $201.99
/pk 20, $10.10/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Duration 12 hr
- Length 15 in
- Includes NSN 6260-01-341-8711, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-87110PF
- Zoro # G8938842
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Impact Lightstick |
Color | Yellow |
Duration | 12 hr |
Includes | NSN 6260-01-341-8711, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Impact Lightstick, Yellow, Duration 12 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-341-8711, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 85 Watt, BR30 LED, 4000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11472)
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- ILC Replacement for Sawyers 710 replacement light bulb lamp (710 SAWYERS)
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, 17 lm (5RHT3)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 in. L, PK500 (9-27017)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Red, PK25 (9-27611)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- Chemlight By Cyalume Technologies Light Sticks