Shop All Light Sticks
Chemlight By Cyalume Technologies
Impact Lightstick, White, 8 hr, 15in L, PK20
Mfr # 9-87130PF
Zoro # G8938867
product price: $238.99
/pk 20, $11.95/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Duration 8 hr
- Length 15 in
- Includes NSN 6260-01-341-8713, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-87130PF
- Zoro # G8938867
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Impact Lightstick |
Color | White |
Duration | 8 hr |
Includes | NSN 6260-01-341-8713, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Impact Lightstick, White, Duration 8 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-341-8713, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Penlight, 2 lm, 6.21" L, Industrial Grade (65006)
- ILC Replacement for Philips 77241 replacement light bulb lamp (77241 PHILIPS)
- ILC Replacement for Cosmedico Cosmo Tech L 400w R7S replacement light bulb lamp (COSMO TECH L 400W R7S COSMEDICO)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK100 (9-17100PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Circular, Orange, 3 in. L, PK10 (9-42730PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Yellow, PK25 (9-27631)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Filled Light Center, 40 Lightstick (9-00386)
- Chemlight By Cyalume Technologies Light Sticks