Shop All Light Sticks
Chemlight By Cyalume Technologies
Impact Lightstick, Red, 12 hr, 15 in L, PK20
Mfr # 9-87120PF
Zoro # G8938851
product price: $221.99
/pk 20, $11.10/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Duration 12 hr
- Length 15 in
- Includes NSN 6260-01-341-8712, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-87120PF
- Zoro # G8938851
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Impact Lightstick |
Color | Red |
Duration | 12 hr |
Includes | NSN 6260-01-341-8712, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Impact Lightstick, Red, Duration 12 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-341-8712, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 96W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-96/24-JB-DIM-A)
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- PRINCETON TEC VIZZ Industrial LED Headlamp - Black (VIZZ-IND)
- GE LAMPS GE LIGHTING 25W, T5 PL Plug-In Fluorescent Light Bulb (F40/25BX/SPX35/IS/WM)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 2 in. L, PK50 (9-28710PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- Chemlight By Cyalume Technologies Light Sticks