Shop All Light Sticks
Chemlight By Cyalume Technologies
Impact Lightstick, Orange, 5min, 15inL, PK20
Mfr # 9-87150PF
Zoro # G8938876
original price:
$230.99
6% off
new price: $216.99
/pk 20, $10.85/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Duration 5 min
- Length 15 in
- Includes NSN 6260-01-341-8715, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-87150PF
- Zoro # G8938876
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Impact Lightstick |
Color | Orange |
Duration | 5 min |
Includes | NSN 6260-01-341-8715, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Impact Lightstick, Orange, Duration 5 min, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-341-8715, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Emergi-lite Ems-0509 replacement light bulb lamp, 10PK (EMS-0509 EMERGI-LITE)
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- SYLVANIA 60 W, T12, Recessed Double Contact (R17d) (F48T12/CW/HO)
- NEBO Rechargeable Red Light Headlamp and Cap Light with 110 Lumen Turbo Mode (NEB-HLP-1003)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 in. L, PK500 (9-27054)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 1-1/2 in. L, PK50 (9-44340PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 hr., 4 in. L, PK100 (9-74780)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 hr., 4 in. L, PK100 (9-76300)
- Chemlight By Cyalume Technologies Light Sticks