Shop All Light Sticks
Chemlight By Cyalume Technologies
Impact Lightstick, Blue, 8 hr, 15 in L, PK20
Mfr # 9-87100PF
Zoro # G8938833
product price: $254.99
/pk 20, $12.75/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Duration 8 hr
- Length 15 in
- Includes NSN 6260-01-341-8710, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard
- Shelf Life 4 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-87100PF
- Zoro # G8938833
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 15 in |
Details
Item | Impact Lightstick |
Color | Blue |
Duration | 8 hr |
Includes | NSN 6260-01-341-8710, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard |
Shelf Life | 4 yr |
Description
Impact Lightstick, Blue, Duration 8 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-341-8710, Two End Rings for hanging the ChemLight from Monofilimant or a lanyard, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 (LED-8045M42)
- GLOBE ELECTRIC Crystalina Bulb (84637)
- ILC Replacement for Philips Msd700 replacement light bulb lamp (MSD700 PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40C50 (F40C50 GE GENERAL ELECTRIC G.E)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System, PK10 (9-08500)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- Chemlight By Cyalume Technologies Light Sticks