Shop All Light Sticks
Chemlight By Cyalume Technologies
Flexible Lightstick, Infrared, 3hr., PK12
Mfr # 9-03650PF
Zoro # G7866406
product price: $35.19
/pk 12, $2.93/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color IR (Requires Night Vision Goggles)
- Duration 3 hr
- Length 7 1/2 in
- Includes NSN 6260-01-247-0365 - Requires Night Vision Goggles
- Shelf Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-03650PF
- Zoro # G7866406
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 7 1/2 in |
Details
Item | Flexible Lightstick |
Color | IR (Requires Night Vision Goggles) |
Duration | 3 hr |
Includes | NSN 6260-01-247-0365 - Requires Night Vision Goggles |
Shelf Life | 3 yr |
Description
Flexible Lightstick, IR (Requires Night Vision Goggles), Duration 3 hr, Length 7 1/2 in, Shelf Life 3 yr, Includes NSN 6260-01-247-0365 - Requires Night Vision Goggles, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger Ds LED Hl- Light Only-Blue (75487)
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- ILC Replacement for GE General Electric G.E 120par/3fl/mine 120v replacement light bulb lamp (120PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- STREAMLIGHT DC Cord, For Waypoint Rechargeable, Black (44923)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 2 hr., 10 in. L, PK6 (9-71250PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 2 in. L, PK50 (9-28710PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- Chemlight By Cyalume Technologies Light Sticks