Shop All Light Sticks
Chemlight By Cyalume Technologies
Emergency Evacuation System Refill, PK10
Mfr # 9-08505
Zoro # G8938544
original price:
$38.02
5% off
new price: $35.89
/pk 10, $3.59/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (2) 6 in ChemLights
- Height 9 in
- Width 4 in
- Depth 1 1/2 in
- Includes (10) 6 in ChemLights, Expiration Labels, Tamper Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-08505
- Zoro # G8938544
- Country of Origin United States
- Category Light Sticks
Dimensions
Height | 9 in |
Width | 4 in |
Depth | 1 1/2 in |
Details
Item | Emergency Evacuation System Refill |
Holds | (2) 6 in ChemLights |
Includes | (10) 6 in ChemLights, Expiration Labels, Tamper Pins |
Case Material | Cardboard |
Case Color | Beige |
Description
Emergency Evacuation System Refill, Holds (2) 6 in ChemLights, Height 9 in, Width 4 in, Depth 1 1/2 in, Case Color Beige, Case Material Cardboard, Includes (10) 6 in ChemLights, Expiration Labels, Tamper Pins, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Lamp, PL Vertical, 3500K Bulb Color (LED9G24Q-V/835)
- ILC Replacement for Westinghouse 03768 replacement light bulb lamp, 4PK (03768 WESTINGHOUSE)
- DIODE LED DC Constant Voltage Driver, Class 2, 35W, 24V (DI-0970)
- TCP LED, T8 12W, DIM, 41K 4 ft., Glass Tube (L12T8D5041K)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 4 hr., 1-1/2 in. L, PK50 (9-44340PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 in. L, PK500 (9-27054)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 6 In. L, 12 hr., PK10 (9-42290)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Blue, 6 In. L, 8 hr., PK10 (9-55600)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 in. L, PK500 (9-27063)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK10 (9-97520PF)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 In. L, PK10 (9-08001B)
- Chemlight By Cyalume Technologies Light Sticks