Shop All Light Sticks
Chemlight By Cyalume Technologies
Emergency Evacuation System, PK10
Mfr # 9-08500
Zoro # G8938535
original price:
$261.33
7% off
new price: $241.99
/pk 10, $24.20/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (2) 6 in ChemLights
- Height 9 in
- Width 2 1/2 in
- Depth 1 1/2 in
- Includes (2) 6 in ChemLights, Mounting Hardware, Expiration Labels, Tamper Pins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-08500
- Zoro # G8938535
- Country of Origin United States
- Category Light Sticks
Dimensions
Height | 9 in |
Width | 2 1/2 in |
Depth | 1 1/2 in |
Details
Item | Emergency Evacuation System |
Holds | (2) 6 in ChemLights |
Includes | (2) 6 in ChemLights, Mounting Hardware, Expiration Labels, Tamper Pins |
Case Color | Beige |
Case Material | Plastic |
Description
Emergency Evacuation System, Holds (2) 6 in ChemLights, Height 9 in, Width 2 1/2 in, Depth 1 1/2 in, Case Color Beige, Case Material Plastic, Includes (2) 6 in ChemLights, Mounting Hardware, Expiration Labels, Tamper Pins, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8743-001)
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-200)
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 1/2 hr., 6 In. L, PK10 (9-86010)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Emergency Evacuation System Refill, PK10 (9-08505)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK10 (9-17040PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- ZORO SELECT Lightstick, Yellow, 12 hr., 4" L, PK5 (59154)
- Chemlight By Cyalume Technologies Light Sticks