Shop All Light Sticks
Chemlight By Cyalume Technologies
Circular Lightstick, Infrared, 8 hr., PK10
Mfr # 9-17050PF
Zoro # G8167381
product price: $48.79
/pk 10, $4.88/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color IR (Requires Night Vision Goggles)
- Duration 8 hr
- Length 3 in
- Includes NSN 6260-01-396-1705 - Requires Night Vision Goggles
- Shelf Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-17050PF
- Zoro # G8167381
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 3 in |
Details
Item | Circular Lightstick |
Color | IR (Requires Night Vision Goggles) |
Duration | 8 hr |
Includes | NSN 6260-01-396-1705 - Requires Night Vision Goggles |
Shelf Life | 3 yr |
Description
Circular Lightstick, IR (Requires Night Vision Goggles), Duration 8 hr, Length 3 in, Shelf Life 3 yr, Includes NSN 6260-01-396-1705 - Requires Night Vision Goggles, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led Par30 E26 Dl 75W 2Pk (PAR30LDM/950CA2)
- XTRASUN High Pressure Sodium (HPS) Lamp, (XTB1000)
- ILC Replacement For EIKO, LED43WT896850DBLG7D (LED43WT8/96/850-DBL-G7D)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 275 lm lm (68785)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 6 In. L, 12 hr., PK10 (9-01360)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 8 hr., PK5 (9-17080PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Infrared, 3 hr., PK50 (9-42741PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 in. L, PK500 (9-27054)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, White, 6 In. L, 8 hr., PK10 (9-51460)
- CYALUME TECHNOLOGIES Lightstick, Orange, 5 min., 6 in. L, PK10 (9-03630)
- Chemlight By Cyalume Technologies Light Sticks