Shop All Light Sticks
Chemlight By Cyalume Technologies
Circular Lightstick, Infrared, 3 hr., PK10
Mfr # 9-50850PF
Zoro # G8290344
product price: $44.15
/pk 10, $4.42/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color IR (Requires Night Vision Goggles)
- Duration 3 hr
- Length 3 in
- Includes NSN 6260-01-311-5085 - Requires Night Vision Goggles
- Shelf Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemlight By Cyalume Technologies
- MFR # 9-50850PF
- Zoro # G8290344
- Country of Origin United States
- Category Light Sticks
Dimensions
Length | 3 in |
Details
Item | Circular Lightstick |
Color | IR (Requires Night Vision Goggles) |
Duration | 3 hr |
Includes | NSN 6260-01-311-5085 - Requires Night Vision Goggles |
Shelf Life | 3 yr |
Description
Circular Lightstick, IR (Requires Night Vision Goggles), Duration 3 hr, Length 3 in, Shelf Life 3 yr, Includes NSN 6260-01-311-5085 - Requires Night Vision Goggles, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb G40 100W Wht (03108)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Philips 300m/if 120-130v replacement light bulb lamp (300M/IF 120-130V PHILIPS)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Philips, 40Br30/Ev/Fl (40BR30/EV/FL)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Flexible Lightstick, Infrared, 3hr., PK12 (9-03650PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 12 hr., 6 in. L, PK500 (9-27054)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, Include Lanyard, PK50 (9-42740PF)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Visible Pad Marking Emitter, Yellow, PK25 (9-27631)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 6 In. L, 12 hr., PK10 (9-97530)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 6 In. L, PK10 (9-08001B)
- Chemlight By Cyalume Technologies Light Sticks