Chemical Guys CHGWAC20916 16 oz InstaWax Liquid Carnauba Shine & Protection Spray
Mfr # CHGWAC20916
Zoro # G704153573
Product Information
- Brand Chemical Guys
- MFR # CHGWAC20916
- Zoro # G704153573
- UPC # 811339027817
- Country of Origin China
- Category Automotive Wax
Description
InstaWax is the fastest and easiest way to wax, shine, and protect any vehicle. Traditional waxes require messy, tedious, and time-consuming application processes to get great results. InstaWax sprays on in 2nds to shine and protect any color vehicle from harmful pollution, bug and bird stains, water spots, and more! Natural carnauba wax and optical grade spray sealants shine and protect paintwork, polished metal, clear plastics, and glass. InstaWax is blended with advanced UV blockers to protect your vehicle from the harmful effects of the sun. Simply mist InstaWax over a clean surface, allow it to dry to a haze, then buff off with a premium microfiber towel.
Features- InstaWax Liquid Carnauba Shine & Protection Spray
- 100% refined Brazilian carnauba wax
- Refined sprayable formula
- Easy on, easy off application
- Perfect for paintwork, glass, clear plastic lenses, metal, wheels, and more!
- Quick curing and dust-free
- Protection from harmful UV solar rays
- Enhances a slick wet finish
- Prevents water spots and contamination stains
- Perfect care for your car
- Expected to provide high reliability and serve for years
- An indispensable help for car washing
- Capacity: 16 oz
- Top: Locking Cap
- Scent: Banana
- Uv Block: Yes
- Form: Sprayable Liquid
- Carnauba Wax: Yes
- Sealant: Yes
- Hand Application: Yes
- Machine Application: Yes
- Safe For Clear Coat: Yes
- Safe For Light Color Cars: Yes
- Safe For Dark Color Cars: Yes
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP FORD 351W OIL PUMP DRIVE SHAFT (154-7901)
- VELVAC 6.5X16 Black Pillow Back Mirror (705101)
- GROTE Replacement Lens, Red, Height: 2" (91962)
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 8", 101003 (101003)
- TURTLE WAX Turtle Wax 275574 14 oz Hybrid Solutions Ceramic Polish; Acrylic Black (275574)
- HAGERTY Silver Spray Polish 8Oz (14080)
- PROJE PREMIUM CAR CARE Leveling Polish 16 oz - Removes Water Spots Swirls Oxidation & Moderate Defects (40003)
- FIDDES & SONS Fiddes Supreme Wax Polish 400 MLStripped Pine (FIDSUPSP)
- MEGUIARS Meguiar's Ultimate Paste Wax - Long-Lasting, Easy to Use Synthetic Wax - 8oz (G210608)
- MEGUIARS Hybrd Cermc Wax 26Oz (G190526)
- MEGUIARS Ultimate Quik Wax - Large (MGL-G200924)
- Chemical Guys Automotive Wax