Shop All Automotive Towels & Sponges
Chemical Guys
Chemical Guys CHGMIC30503 24 x 16 in. Microfiber Big Banger Extra Thick Towel; Orange - Pack of 3
Mfr # CHGMIC30503
Zoro # G803879725
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemical Guys
- MFR # CHGMIC30503
- Zoro # G803879725
- UPC # 811339023871
- Country of Origin China
- Category Automotive Towels & Sponges
Description
Orange Banger Towels are fine 70/30 microfiber interior detailing towels that clean the most sensitive interior surfaces without scratching. The bright orange microfiber easily highlights dirt and debris as it cleans dashboards, center consoles, door panels, seats, carpets, steering wheels, and shift knobs, and whether or not the surface is clean. The bright color also any removed dyes or colors from leather or vinyl, showing you when to stop and change their technique.
Features- Safely clean all interior surfaces
- Clean sensitive nav screens without scratching
- Pick up contamination for a pristine clean look
- Pack of 3
- Color: Orange
- Material: Microfiber
- Size: 24 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for REMY 8000870 STARTER (8000870 STARTER)
- CROWN AUTOMOTIVE SEAT BELT SET (2 POINT) (BELT2B)
- VELVAC Rubber Cushion Clamp 1/4", 1/2W, 1/4M (021114)
- VALVOLINE 55 gal Drum, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (VV044)
- CHEMICAL GUYS PREMIUM CAR DRYING MICROFIBER TOWEL, ORANGE 25" X 36" (MIC_725)
- MONARCH Microfiber Cloths 16 x 16 Navy , 12PK (M915100N)
- PROJE PREMIUM CAR CARE Drying Towel 3-Pack - 800GSM Drying Towel (DRYPRO)
- MEGUIARS WAX Radial Agitation Grid Used Placed At Bottom Of Bucket To Remove Dirt and Debris From Wash Mitt (X3003)
- NORTON ABRASIVES Cloth, Microfiber, Red, 16 x 16 In, PK20 (07660704025)
- ZWIPES 16 x 16" Microfiber Cleaning Towel, Blue Package Of 48 (H1-743)
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Lime Green , 12PK (M915SLV-LG)
- Chemical Guys Automotive Towels & Sponges