Chemical Guys CHGMIC-805-3 16 x 16 in. Monster Edgeless Microfiber Towel; Black - Pack of 3
Mfr # CHGMIC_805_3
Zoro # G703879696
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemical Guys
- MFR # CHGMIC_805_3
- Zoro # G703879696
- UPC # 816276018188
- Country of Origin China
- Category Automotive Towels & Sponges
Description
Chemical Guys Monster Edgeless Microfiber Towel Professional Microfiber Towels are premium quality towels for sensitive detailing applications. Monster Edgeless Microfiber Towels are versatile for all interior and exterior detailing applications because they are soft, durable, and scratch-free. Microfiber is the industry-standard cloth for touching and wiping cars because it is super-soft, super-absorbent, and will not scratch paint when used properly.
Monster Edgeless Microfiber Towels are made with a select 70/30 blend of microfiber for exceptional softness and durability, and laser-cut edgeless sides that drastically reduce the chances of scratching sensitive paintwork. Each towel is woven with a durable and versatile uniform pile that easily wicks up liquids, picks up dirt and dust, and buffs away dried wax. When only soft, fine, and edgeless towels will do for general detailing work, choose the Chemical Guys Monster Edgeless Microfiber Towel.
Features- Premium soft towel for general detailing jobs all over any vehicle
- Laser-cut edgeless design further reduces scratches
- Convenient 16quot; x 16quot; Dimension tackle any detailing task
- Lint free & scratch free
- Made with 70/30 microfiber
- Uniform looped pile for extreme versatility
- Luxurious black color for prestigious detailing
- Color: Black
- Size: 16 x 16 in.
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N FILTER Washable Red Cotton Gauze Round 612 Outside Diameter x 10 Height (RU-3220)
- FJC Pag Oil 100 W/Dye - Gallon (2502)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 4-5/16 in. L (607124-05SB)
- HI-RUN Trailer Tire, ST205/75D14, 6 Ply (LZ1004)
- CHEMICAL GUYS PREMIUM CAR DRYING MICROFIBER TOWEL, ORANGE 25" X 36" (MIC_725)
- MONARCH Microfiber Hand Towels Red 16 x 27 , 12PK (M915105R)
- BUFFALO Microfiber Tack Cloth Bags, PK144 (65008)
- ACME Chamois Med Wt 3.5 Sq Ft (TS60T)
- WCR SM Arnold Leather Chamois 4 Square Foot (85-040)
- MONARCH BRANDS Microfiber Smart Cleaning Rags - Green, 400PK (M950G-CS)
- PROJE PREMIUM CAR CARE Window Towel 6-Pack - 400GSM Waffle Weave Towel (WAFFLEWEAVE)
- Chemical Guys Automotive Towels & Sponges