Chemical Guys CHGCLY-109 Light Duty Clay Bar & Luber Synthetic Lubricant Kit
Mfr # CHGCLY_109
Zoro # G504154459
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemical Guys
- MFR # CHGCLY_109
- Zoro # G504154459
- UPC # 816276015606
- Country of Origin China
- Category Lubricants
Description
Light Duty Clay Bar & Luber Synthetic Lubricant Kit
Light Duty Clay Luber Synthetic Kit by Chemical Guys. You would think that a brand new car would be pristine and perfect; it came straight from the factory! Sadly, it's just not the case. Modern paint jobs are applied by precise robots in an automated process, but there's a lot that happens between the factory spray booth and the showroom floor at the dealership. New cars by boat can be contaminated with salt spray and harbor pollution, while new cars on trails face an onslaught of fine steel particles kicked up by train wheels and braking systems. Start caring for your brand new investment with a full decontamination detail with the Light Duty Clay Bar! The Light Duty Clay Bar cleanses the surface by pulling any embedded pollution, fallout, rail dust, brake dust, overspray, and stubborn contamination out from the pores of the surface. If left unchecked, these contaminants can ruin the shine of your brand new car by blocking reflected light, scratch the surface if rubbed around with a towel, and cause the paint to oxidize, tarnish, and peel off the metalwork prematurely.
Features- Light duty clay bar removes light levels of embedded grime and debris
- Restores a smooth-as-glass feel to exterior surfaces
- Gently removes pollution, brake dust, water spot minerals, industrial fallout, and more
- Safe for use on any exterior part that is shiny or clear
- Prepares surfaces for cleaner polishing results and a longer-lasting wax bond directly to the surface
- Flex-Clay Technology conforms to every curve and contour for maximum effect with every swipe
- Easy to use: spray Clay Luber then wipe with the Clay Bar
- Perfect care for your car
- Expected to provide high reliability and serve for years
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 48MXL025 (48MXL025)
- LINCOLN Battery for Grease Gun, 18V (1861)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-10-11)
- 80/20 Linear Bearing, 2.937 In W, 1.875 In L (6425)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- SPRAYON Dry Film Graphite Lubricant, 10 Oz. (SC0204000)
- LUCAS OIL 10620 1 qt. Semi-Synthetic 20w50 Racing Oil, 6PK (LU374098)
- PRECISION BRAND TUBE-O-LUBE GRAPHITE POWDER, SUPERIOR GRAPHITE #31646G - 48/P (45500)
- LUBRIPLATE Hvy Dty, Ep Grease With Moly, Copper/Grathite For Power Hammers PK40 (L0190-098)
- PROTOCHEM LABORATORIES Non-Chlorinated Open Gear And Cable Lubricant, 14oz., EA1 (PC-230B-1)
- CRC Chute Lube, Silicone, H2 No Food Contact, 5 Gal Pail, Yellow (03222)
- Chemical Guys Lubricants