Shop All Wheel & Tire Cleaners
Chemical Guys
Chemical Guys CHGCLD-997 1 gal Wheel & Rim Cleaner
Mfr # CHGCLD_997
Zoro # G904171049
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chemical Guys
- MFR # CHGCLD_997
- Zoro # G904171049
- UPC # 816276011301
- Country of Origin China
- Category Wheel & Tire Cleaners
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Safe for all wheels
- Oxygen-infused cleaner lifts and separates filth and grime from wheels
- Thick fully-concentrated formula goes the distance
- Easily and safely lifts brake dust, dirt, and contamination
- Lubricates brushes so rubbing and scrubbing won't scratch sensitive surfaces
- Efficiently loosens and lifts contaminants
- 100% pH balanced and neutral
- Capacity: 1 gal
- Weight: 7.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 49913 Round Bar Weight Distribution Kit with Integrated Sway - 11,500 lbs. GTW (49913)
- ECCO SAFETY GROUP LED FLASHER: HIDE-A-LED, PLUG-IN, WIDE (4 LED), 12VDC, AMBER (9031A)
- KOHLER Muffler Assembly W/Heat Shield (17 068 70-S)
- LOCTITE Dielectric Tune-Up Grease, 495549 (495549)
- HTI Fade Away Xl Vinyl & Rubber Dressing, Thick, Creamy: 1 Gallon (654-1G)
- MEGUIARS All-Season Dressing - Gal (D16001)
- CAR DEALER DEPOT Gr8 Shine Premium Dressing: 1 Gallon (699-1G)
- HTI Tire Dressing Applicator - Crescent (12/Sleeve) Pk (TDA1)
- X-TRA SEAL Tire Buffer/Cleaner, Can, 32 oz, Liquid, Clear (14-100)
- BLACK MAGIC Wheel Cleaner 23 oz (BM41023)
- MEGUIARS Meguiar's M-4965 Marine/RV Fiberglass Restoration System Kit (M4965)
- Chemical Guys Wheel & Tire Cleaners