Shop All Flasks
Chemglass
Volumetric Flask, 50mL
Mfr # CG-1620-50
Zoro # G5931633
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Labware Clarity Colored
- Labware Body Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Stopper Size | 13 |
Height | 130mm |
Labware Height - English | 4.4 in |
Labware Height - Metric | 130 mm |
Overall Height - Metric | 150 mm |
Joint Size | 13 |
Mouth Size | Wide |
Compatible with Stopper Size | 13 |
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 150 mm, USP Specification Type I, Tolerance 0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 13, Body Material Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Red, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE PARMER Sampling Tool, 24 3/8inL, 3.38 fl oz, PK20 (0628619)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0900)
- FORTUNA Reusable Glass Syringe, Glass Luer, 2 mL (7.102-27)
- EXTECH ISE Meter Replacement Flouride Electrode (FL705)
- CHEMGLASS Round Bottom Flask, 25mL (CG-1524-A-02)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-57)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1522-07)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- CHEMGLASS Volumetric Flask, 1000mL (CG-1617-1L)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- KIMBLE CHASE Erlenmeyer Flask, 500mL, PK8 (26600-500)
- Chemglass Labware