Shop All Flasks
Chemglass
Volumetric Flask, 50mL
Mfr # CG-1602-04
Zoro # G5957822
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 145 mm |
Labware Height - English | 4.9 in |
Stopper Size | 9 |
Joint Size | 9 |
Overall Height - Metric | 145 mm |
Compatible with Stopper Size | 9 |
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 145 mm, USP Specification Type I, Tolerance 0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 100mL (785-125)
- HUMBOLDT Water Level Indicator, 300 Ft. (5DPG7)
- GLOBE SCIENTIFIC Pipette Filler Bulb, Rubber, Glass Ball (PWY145)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- CHEMGLASS Volumetric Flask, 200mL (CG-1618-200)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1506-20)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- CHEMGLASS Round Bottom Flask, 125mL (CG-1506-08)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- Chemglass Labware