Shop All Flasks
Chemglass
Volumetric Flask, 50mL
Mfr # CG-1600-04
Zoro # G6026115
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.69 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 145 mm |
Stopper Size | 9 |
Labware Height - English | 4.9 in |
Joint Size | 9 |
Compatible with Stopper Size | 9 |
Overall Height - Metric | 145 mm |
Description
Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Flask Type Volumetric, Overall Height - Metric 145 mm, USP Specification Type I, Tolerance 0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 100mL, Glass, Clear, PK12 (14000Y-100)
- GLOBE SCIENTIFIC Transfer Pipette, 23mL, 300mm L, PK100 (139050)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 125mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400125)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1546-07)
- CHEMGLASS Recovery Flask, 100mL (CG-1512-04)
- CHEMGLASS Pear Shaped, 50mL (CG-1554-28)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- CHEMGLASS Round Bottom Flask, 50mL (CG-1506-89)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-01)
- WHEATON Erlenmeyer Flask, 1000mL, PK6 (WPFBC1000S)
- Chemglass Flasks